DESCRIPTION

1-1/2 in. Extra Heavy Galvanized Concentric Swage Threaded Nipple

GTXCSNJ

Length:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Length
1 in
Material
Carbon Steel
Schedule Class
Extra Heavy
Size
1-1/2 in x 1-1/2 in
Type
Concentric

Starting at
Call for Pricing
  • QUANTITY