DESCRIPTION

  • Manufacturer may vary by location

1-1/2 in. Forged Steel Weldolet

WOLXJ

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B31.4, ASME SA-105
ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
36 in - 4 in
Fitting Type
Weldolet
Material
Carbon Steel, Forged Steel
Outlet Size In
1.5
Schedule Class
Extra Strong