DESCRIPTION

1-1/2 in. LA Trap with Clean-Out in Rough Brass

W1151

Inside Diameter:

2 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
GSA Approved
No
IAPMO Listed
No
Inside Diameter
2 in
Inside Diameter 2
1-1/2 in
NSF Certified
No

Starting at
$50.96
EACH
  • QUANTITY