DESCRIPTION

  • A repair kit is available to fix small tears and punctures
  • Dearborn® Low Pattern Chrome Plated Flanges are designed in a variety of sizes to cover holes caused by pipe penetrations.
  • Equipped with a special 30' inflation hose, read-back line and gauge

1-1/2 in. OD Escutcheon

DEA1104

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
WaterSense Labeled
No
Width
1-1/2 in

Starting at
$0.54
EACH
  • QUANTITY

DOCUMENTS