DESCRIPTION

1-1/2 in. Schedule 80 304L Stainless Steel Threaded on End Seamless Nipple

DS84SNTOEJL

Length:

SPECIFICATIONS

Fitting Size 1
1-1/2 in
Length
2-1/2 in
Material
Stainless Steel
Material Type
304L
Schedule Class
80
Size
1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY