DESCRIPTION

  • Coating: Black
  • Connection: Threaded
  • Import
  • Material: carbon steel
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

1-1/2 in. Threaded Ready Cut Pipe Carbon Steel Nipple

IBNJ

Length:

SPECIFICATIONS

Clean Bagged
No
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Length
48 in
Material
Carbon Steel
Origin
Global
Pipe Tubing Size
1-1/2 in
Size
1-1/2 in x 1-1/2 in
Type
Straight

Starting at
$69.84
EACH
  • QUANTITY

DOCUMENTS