• Cart

DESCRIPTION

1-1/2 in. Threaded Schedule 40 316L Stainless Steel Concentric Swage Both End Nipple

DS46LCSNTBEE

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Fitting Sizes
1-1/2 in x 1 in
Fitting Type
Concentric, Reducing
Material
Stainless Steel
Material Type
316L
Schedule Class
40S