DESCRIPTION

  • Axial load: 13.6 kg
  • Driving speed: 2,500 rpm
  • Hex head
  • IHWH slot
  • Size: 8 x 1-1/2"
  • Zinc plated

1-1/2 in. Zinc Plated Zip Screw

PSZIP8J1000

Thread Size:

SPECIFICATIONS

Head Diameter
0.25
Material
Zinc Plated
Screw Head
Hex Head
Thread Length
1.5
Thread Size
8 mm

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$77.48
per PACK
  • QUANTITY

DOCUMENTS