DESCRIPTION

  • Axial load: 13.6 kg
  • Driving speed: 2,500 rpm
  • Hex head
  • IHWH slot
  • Size: 8 x 1-1/2"
  • Zinc plated

PROSELECT® ProSelect™ 8mm Self Piercing Screw 250 Pack

PSZIP8250

Length:

SPECIFICATIONS

Collection
ProSelect™
Grade
2
Head Diameter
0.25
Length
1-1/2 in
Material
Zinc Plated
Package Quantity
Pack of 250
Screw Head
Hex Head
Thread Size
8 mm

Starting at
$19.35
per PACK
  • QUANTITY

DOCUMENTS