DESCRIPTION

  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Manufacturer may vary by location
  • Not intended for pressure use
  • With plastic nut

1-1/2 in. Spigot x Slip-Joint Plastic Trap Adapter with Nut

ADWVMTAPNJ

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-2661, ASTM D-3311, ASTM D-3965
End Connection 1
Spigot
End Connection 2
Slip Joint
End Connections
Spigot x Slip Joint
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
ABS
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40S