DESCRIPTION

1-1/4 in. Weld Schedule 40 304L Stainless Steel Nipple

IS44NH

Length:

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Length
2 in
Material
Stainless Steel
Material Type
304L
Schedule Class
40
Size
1-1/4 in
Type
Straight

Starting at
Call for Pricing
  • QUANTITY