DESCRIPTION

Anvil 1-1/4 in. Black Standard Nipple

BNH

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-53, ASTM A-733
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Length
1-1/2 in
Material
Carbon Steel
Maximum Pressure
150 psi
Maximum Temperature
360
Schedule Class
Standard
Size
1-1/4 in x 1-1/4 in
Type
Straight

Starting at
$4.57
EACH
  • QUANTITY