DESCRIPTION

1-1/4 in. Extra Heavy Black Carbon Steel A106 Seamless Nipple

IBXSNH

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-106
Clean Bagged
No
Coating
Black
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Length
2 in
Material
Carbon Steel
Schedule Class
Extra Heavy
Size
1-1/4 in
Type
Seamless, Straight

Starting at
Call for Pricing
  • QUANTITY