DESCRIPTION

1-1/4 in. Grooved x Threaded Black Adapter Nipple

IGN1H

Length:

SPECIFICATIONS

Coating
Black
End Connection 1
Grooved
End Connection 2
Threaded
End Connections
Grooved x Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Length
6 in
Material
Carbon Steel

Starting at
Call for Pricing
  • QUANTITY