DESCRIPTION

1-1/4 in. NPS Carbon Steel Nipple

GXNH

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-733
Clean Bagged
No
Coating
Galvanized
End Connection 1
NPS
End Connection 2
NPS
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Length
3 in
Material
Carbon Steel
Schedule Class
Extra Heavy
Size
1-1/4 in x 1-1/4 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY