DESCRIPTION

1-1/4 in. NY Trap with Clean-Out in Polished Chrome

W123H

Inside Diameter:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Inside Diameter
1-1/2 in
Inside Diameter 2
1-1/4 in
NSF Certified
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$36.04
EACH
  • QUANTITY