DESCRIPTION

  • Manufacturer may vary by location

1-1/4 in. MIP Schedule 80 Plastic Nipple

P80NH

Length:

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-1784, ASTM D-2464, ASTM D-2467
End Connection 1
MIP
End Connection 2
MIP
End Connections
MIP
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Length
2 in
Material
Plastic
Material Type
PVC
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
80S
Size
1-1/4 in
Type
Straight

Starting at
$1.89
EACH
  • QUANTITY