DESCRIPTION

1-1/4 in. Black Schedule 40 Straight and Seamless Nipple

BSNH

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-106, ASTM A-733
Clean Bagged
No
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Length
5-1/2 in
Material
Carbon Steel
Schedule Class
40
Size
1-1/4 in x 1-1/4 in
Type
Seamless, Straight

Starting at
$33.22
EACH
  • QUANTITY