1-1/2 in. MNPT 1000# 304 and 304L Stainless Steel Square Head Plug
1-1/2 in. MNPT 1000# 304 and 304L Stainless Steel Square Head Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B1.20.1
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Plug
- Head Style:
- Square
- Material:
- Stainless Steel
- Material Type:
- 304, 304L
- Origin:
- Global
- Pressure Class:
- 1000#