1-1/2 in. Copper DWV Wye

You last purchased this on
 

Series 310 1-1/2 in. Copper DWV Wye

This product requires certification to purchase.
You last purchased this on
 

Series 310 1-1/2 in. Copper DWV Wye

  • Fast #
  • Part #CDWVYJ
  • Item #7068309
  • Manufacturer Part #10046632
4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B-16.29, ANSI 61
ASME:
ASME B-16.22
Application:
Commercial, Residential, Venting, Wastewater
Clean Bagged:
No
Collection:
Series 310
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connection 3:
Female Sweat
End Connection 4:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Wye
Length:
3-9/20 in
Material:
Wrot Copper DWV
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
405 psi