1-1/2 in. CTS CPVC Cap

You last purchased this on
 

Flowguard Gold® 1-1/2 in. CTS CPVC Cap

This product requires certification to purchase.
You last purchased this on
 

Flowguard Gold® 1-1/2 in. CTS CPVC Cap

  • Fast #
  • Part #CPCAPJ
  • Item #2492
  • Manufacturer Part #CTS 02116 1400
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 9 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Cream or tan pipe and fittings used for hot and cold water distribution
  • Intended for pressure use
  • Manufacturer may vary by location
  • Resistant to corrosion, pitting and scaling
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2846
Application:
Cold Water, Hot Water, Potable Water
CSA Certified:
Yes
Clean Bagged:
No
Collection:
Flowguard Gold®
Color Finish Category:
Neutrals
Color Finish Name:
Cream
End Connection 1:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Cap
IAPMO Listed -:
No
Material:
Plastic
Material Type:
CTS CPVC
Maximum Temperature:
180
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
100
Schedule Class:
SDR 11
Temperature Range:
Up to 180 Deg F
Type:
CPCAPJ
UL Listed:
No