1-1/2 in. NPS Standard Domestic Galvanized Carbon Steel Nipple (Pack of 15)

You last purchased this on
 

1-1/2 in. NPS Standard Domestic Galvanized Carbon Steel Nipple (Pack of 15)

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. NPS Standard Domestic Galvanized Carbon Steel Nipple (Pack of 15)

  • Fast #
  • Part #GAN15J
  • Item #4500667
  • Manufacturer Part #0335041141
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Coating:
Galvanized
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Nipple
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Package Quantity:
Pack of 15
Schedule Class:
40
UL Listed:
No