Plastic Toe-Tap Drain in Polished Chrome
Plastic Toe-Tap Drain in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 20 PT: 200-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bath Waste and Overflow Brass Push eN Lift Closure (Less Pipe and Tee) 1 Hole Overflow Plate
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed -:
- No
- Material Type:
- PVC