1-1/2 in. Socket Weld 600# Extra Heavy Global Raised Face Carbon Steel Flange
1-1/2 in. Socket Weld 600# Extra Heavy Global Raised Face Carbon Steel Flange
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Conforms to ASTM A-105, ANSI B16.5
Specifications
- ASTM:
- ASTM A-105
- Application:
- Residential
- End Connection 1:
- Socket Weld, Flanged
- End Connection 2:
- Socket Weld, Flanged
- End Connections:
- Socket WeldFlanged x Socket WeldFlanged
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flange Type:
- Raised Face
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 600#
- Schedule Class:
- 80
- UL Listed:
- No