1-1/2 in. Copper DWV Female Trap Adapter w/ Brass Nut

You last purchased this on
 

1-1/2 in. Copper DWV Female Trap Adapter w/ Brass Nut

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Copper DWV Female Trap Adapter w/ Brass Nut

  • Fast #
  • Part #CDWVFSJTAJ
  • Item #6439
  • Manufacturer Part #H027050
4.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • DWV
  • The trap adapter features a female NPT thread and a slip joint connection.
  • Dezincification resistant
  • The fitting provides a means for adapting a threaded connection to a slip joint connection.
  • Requires Certification

Specifications

ANSI:
ANSI B16.22
ASME:
ASME B16.22
ASTM:
ASTM B-75
Application:
Residential
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
Slip
End Connections:
FPT x Slip
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Trap Adapter
Height:
1-11/50 in
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
1-1/4 in
Material:
Wrot Copper DWV
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
UL Listed:
No
Weight:
0.42 lb