1-1/2 in. Stainless Steel and Plastic Hex Hanger with Grommet
1-1/2 in. Stainless Steel and Plastic Hex Hanger with Grommet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Stainless Steel
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 2-1/100 in
- Length:
- 3-17/25 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 304, Vinyl
- Product Type:
- Hex Hanger
- Rod Size (in):
- 3/8 in