1-1/2 in. 3000# SS 304L Thrd Tee Stainless Steel Threaded
1-1/2 in. 3000# SS 304L Thrd Tee Stainless Steel Threaded
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B16.11, ASME SA-182
- ASTM:
- ASTM A-182
- Clean Bagged:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- Yes
- Pressure Class:
- 3000#
- Weight:
- 5.0044 lb