1-1/2 x 1-1/2 x 1 in. STD WPB Tee Buttweld Carbon Steel

You last purchased this on
 

1-1/2 x 1-1/2 x 1 in. STD WPB Tee Buttweld Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1-1/2 x 1 in. STD WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #GWTJJG
  • Item #302332
  • Manufacturer Part #GWTJJG
4.2 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Conforms to ASTM A-234 WPB, ANSI B16.9
  • Requires Certification

Documents


Specifications

ASME:
ASME SA-234-WCB
ASTM:
ASTM A-234-WCB
End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1 in
Fitting Sizes:
1-1/2 in x 1 in
Fitting Type:
Tee
Material:
Carbon Steel
Origin:
Global
Schedule Class:
Standard