1-1/2 x 1-1/4 in. Sweat x OD Tube Cast Copper and Bronze Reducing Adapter

You last purchased this on
 

1-1/2 x 1-1/4 in. Sweat x OD Tube Cast Copper and Bronze Reducing Adapter

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1-1/4 in. Sweat x OD Tube Cast Copper and Bronze Reducing Adapter

  • Fast #
  • Part #CCDWVCODTAJH
  • Item #101935
  • Manufacturer Part #E011850
4.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Copper’s reusability makes it an ideal application in sustainable projects
  • Solder connections
  • Dezincification resistant
  • The fitting provides a means of adapting a solder connection to an OD tube connection.
  • The cast bronze adapter features a solder cup and actual outside diameter tube.
  • DWV trap adapters adapts DWV to tubular traps at the wall or floor
  • Requires Certification

Specifications

ANSI:
ANSI B16.23
ASME:
ASME B16.23
ASTM:
ASTM B-584
End Connection 1:
Sweat
End Connection 2:
OD Tube
End Connections:
Sweat x OD Tube
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/4 in
Fitting Type:
Reducing, DWV, Adapter
Material:
Cast Copper, Bronze
Origin:
Global