1-1/2 x 1 in. 300# Galv Thrd Reducing Coupling Galvanized Malleable Iron

You last purchased this on
 

1-1/2 x 1 in. 300# Galv Thrd Reducing Coupling Galvanized Malleable Iron

  • Fast #
  • Part #G300RCJG
  • Item #201306
  • Manufacturer Part #0311544001
3.1 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1 in. 300# Galv Thrd Reducing Coupling Galvanized Malleable Iron

This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.14, ASME B16.3, ASME B16.39
ASTM:
ASTM A-153 Class A, ASTM A-197
Application:
Fire Protection
Clean Bagged:
No
Coating:
Hot Dipped Galvanized
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/2 in x 1 in
Fitting Type:
Coupling, Reducing
Length:
2-7/10 in
Material:
Malleable Iron
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
1500 psi
Pressure Class:
300#
Schedule Class:
Extra Heavy
Temperature Rating:
150
UL Listed:
Yes