1-1/2 x 1 in. Clamp 304L Stainless Steel Eccentric Reducer

You last purchased this on
 

1-1/2 x 1 in. Clamp 304L Stainless Steel Eccentric Reducer

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1 in. Clamp 304L Stainless Steel Eccentric Reducer

  • Fast #
  • Part #G3214MP74JG
  • Item #4831103
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/2 in x 1 in
Fitting Type:
Eccentric Reducer, Reducer
Material:
Stainless Steel
Material Type:
304L