1-1/4 in. NPT Schedule 40 Standard Domestic Black Welded Steel Nipple (Pack of 6, Case of 10 Packs)
1-1/4 in. NPT Schedule 40 Standard Domestic Black Welded Steel Nipple (Pack of 6, Case of 10 Packs)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-733
- Coating:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Nipple
- IAPMO Listed -:
- No
- Material:
- Welded Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Package Quantity:
- Pack of 6, Case of 10 Packs
- Schedule Class:
- 40
- UL Listed:
- No
- Weight:
- 34.48 lb