1-1/4 in. NPT Welded Schedule 40 Standard Global Black Carbon Steel Single Run Nipple

You last purchased this on
 

1-1/4 in. NPT Welded Schedule 40 Standard Global Black Carbon Steel Single Run Nipple

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. NPT Welded Schedule 40 Standard Global Black Carbon Steel Single Run Nipple

  • Fast #
  • Part #BANRH
  • Item #1329681
  • Manufacturer Part #0334902111
3.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-733
Application:
Residential
Coating:
Black
Diameter - Outside:
1-33/50 in
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Nipple, Welded
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40
UL Listed:
No