1-1/4 in. Copper DWV Sanitary Tee
1-1/4 in. Copper DWV Sanitary Tee
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- DWV
- Dezincification resistant
Specifications
- ANSI:
- ANSI B16.29
- ASME:
- ASME B16.29
- ASTM:
- ASTM B-584 Alloy C84400
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connection 3:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Sanitary Tee
- Height:
- 1-47/100 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Length:
- 2-97/100 in
- Material:
- Wrot Copper DWV
- Material Type:
- C12200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- UL Listed:
- No
- Weight:
- 0.32 lb