• Cart

DESCRIPTION

  • 1.2 GPM
  • Brass construction
  • Ceramic disc control cartridges
  • Flow rate: 1.2 gpm
  • Includes both porcelain and metal lever inserts for U.3790L
  • Matching tub filler is U.3780 or U.3781
  • Rough only available, call ROHL Customer Care
  • U.6702 remote pop-up set available
  • Wall mount spout: 7" with 1/2" female inlet

Perrin & Rowe® Bath 1.2 gpm 3-Hole Lavatory Faucet with Double Cross Handle

RU3791X2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Quarter Turn Ceramic Disc
Collection
Perrin & Rowe® Bath
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Wall Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
7 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

Starting at
$945.46
EACH
  • QUANTITY

DOCUMENTS