DESCRIPTION

1/2 in. 3-Way Diverter Valve

N1-618

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
3-way Diverter
Color Finish
Rough Brass
Color Finish Category
Brass Tones
IAPMO Listed
No
Material
Brass
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.