DESCRIPTION

  • Coating: Black
  • Import
  • Manufacturer may vary by location
  • Material: carbon steel
  • Threaded

1/2 in. Threaded Black Steel Nipple

IBND

Length:

SPECIFICATIONS

Clean Bagged
No
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Length
1-1/2 in
Material
Carbon Steel
Origin
Global

Starting at
$1.85
EACH
  • QUANTITY