DESCRIPTION

  • This medium density Polyethylene (MDPE) PE2708 (PE2406) solution is solid Yellow in color and an excellent choice for Natural Gas distribution systems, after meter applications, LPG/Propane systems, or systems operating at pressures less than 80 psi

DriscoPlex®6500 1/2 in. DR 7 CTS Plastic Pressure Pipe

PEC7MD

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM D-2683, ASTM D-3261, ASTM D-3350
Application
Gas
Collection
DriscoPlex®6500
End Connection 1
CTS
Fire Suppression System Rated
No
Length
500 ft
Material
Plastic
Material Type
MDPE
Maximum Pressure
80 psi
Pipe Tubing Size
1/2 in
Pressure Class
80#
Schedule Class
DR 7
Wall Thickness
0.090 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS