DESCRIPTION

1/2 in. Extra Heavy Black A106 Seamless Nipple

IBXSND

Length:

SPECIFICATIONS

Coating
Black
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Length
1-1/2 in
Material
Steel
Schedule Class
Extra Heavy
Size
1/2 in x 1/2 in
Type
Seamless

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY