DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

1/2 in. Extra Heavy Carbon Steel Nipple

IGXND

Length:

SPECIFICATIONS

Clean Bagged
No
Coating
Galvanized
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Length
3 in
Material
Carbon Steel
Schedule Class
Extra Heavy
Size
1/2 in x 1/2 in
Type
Straight

Starting at
$7.61
EACH
  • QUANTITY