DESCRIPTION

  • All nipples are manufactured from new, mill-tested pipe

1/2 in. Galvanized Extra Heavy Straight Seamless Nipple

GXSND

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-106
Clean Bagged
No
Coating
Galvanized
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Length
6 in
Material
Carbon Steel
Schedule Class
Extra Heavy
Size
1/2 in x 1/2 in
Type
Seamless, Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$26.23
EACH
  • QUANTITY

DOCUMENTS