• Cart

DESCRIPTION

1/2 in. Plain End x Threaded Extra Heavy Black Seamless Nipple

BXSNPXTD

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-106
Clean Bagged
No
Coating
Black
End Connection 1
Plain End
End Connection 2
Threaded
End Connections
Plain End x Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Seamless, Straight
Length
3 in
Material
Carbon Steel
Schedule Class
Extra Heavy

Starting at
Call for Pricing
  • QUANTITY