DESCRIPTION

1/2 in. Threaded Schedule 40 Black Seamless Nipple

BSND

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B31.1, ASME B31.3, ASME B31.8
ASTM Specifications
ASTM A-106, ASTM A-53, ASTM A-733, ASTM SA-106
Clean Bagged
No
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Length
1-1/2 in
Material
Carbon Steel
Schedule Class
40S
Size
1/2 in
Type
Seamless, Straight

Starting at
$8.0
EACH
  • QUANTITY