DESCRIPTION

1/2 in. Galvanized Schedule 40 Straight Seamless Nipple

GSND

Length:

SPECIFICATIONS

Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Length
2 in
Material
Carbon Steel
Size
1/2 in x 1/2 in
Type
Seamless

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$19.02
EACH
  • QUANTITY