DESCRIPTION

1/2 in. Schedule 80 316L Stainless Steel Seamless Nipple

IS86LSNDE

Length:

SPECIFICATIONS

Clean Bagged
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Seamless, Straight
Length
3 in
Material
Stainless Steel
Material Type
316L
Schedule Class
80

Starting at
Call for Pricing
  • QUANTITY