• Cart

DESCRIPTION

1/2 in. Threaded Black Carbon Steel Nipple

IBZND

Length:

SPECIFICATIONS

Clean Bagged
No
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
IAPMO Listed
No
Length
1-1/2 in
Material
Carbon Steel
NSF Certified
No
Origin
Global
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY