• Cart

DESCRIPTION

1/2 in. Tube in Yellow

MEDYELL

Length:

SPECIFICATIONS

Color Finish
Yellow
Color Finish Category
Yellows
Length
50 ft
Material
Plastic
Material Type
PVC
Outside Diameter
1/2 in
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY