DESCRIPTION

1/2 in. Weld Schedule 80 316L Stainless Steel Nipple

DS86ND

Length:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B-584
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Length
3 in
Material
Stainless Steel
Material Type
316L
Pressure Class
125#
Schedule Class
80S

Starting at
Call for Pricing
  • QUANTITY