DESCRIPTION

  • Axial load: 30 lb
  • De-hydrogen embrittlement
  • Driving speed: 2,500 rpm
  • IHWH undercut
  • Maximum of 3.0 sec
  • SAE C10 in18 in/C10 in22
  • Self drilling screws, #2 point
  • Test plate thickness: 1.6 mm
  • Zinc plated

PROSELECT® ProSelect™ 8mm Self Tapping Screw 100 Pack

PSBIT8100

Length:

SPECIFICATIONS

Collection
ProSelect™
Grade
2
Length
1/2 in
Material
Zinc Plated
Package Quantity
Pack of 100
Screw Head
Hex Head
Thread Size
8 mm

Starting at
$7.66
per PACK
  • QUANTITY

DOCUMENTS