DESCRIPTION

  • Axial load is 30 lb
  • De-hydrogen embrittlement
  • Driving speed: 2,500 rpm
  • Hex head self tapping screw with a #2 point
  • SAE C1018/C1022
  • Zinc plated

PROSELECT® ProSelect™ 8mm Self Tapping Screw 1000 Pack

PSBIT81000

Length:

SPECIFICATIONS

Collection
ProSelect™
Grade
2
Head Style
Hex
Length
1/2 in
Material
Zinc Plated
Package Quantity
Pack of 1000
Screw Head
Hex Head
Size
#2
Thread Size
8 in
Type
Self Tapping Screw

Starting at
$61.34
per PACK
  • QUANTITY

DOCUMENTS